Shop All Conduit Fittings
Raco
Set Screw Coupling, 1-1/4" Conduit, Steel
Mfr # 2025
Zoro # G5492481
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 3 1/32 in
Product Information
- Brand Raco
- MFR # 2025
- Zoro # G5492481
- UPC # 050169020258
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 3 1/32 in |
Conduit Trade Size | 1 1/4 in |
Length | 2.776 in |
Width | 1.681 in |
Height (In.) | 2.216 in |
Trade Size | 1 1/4 in |
Overall Height | 2 3/16 in |
Overall Width | 1 21/32 in |
Compatible Conduit Trade Size | 1 1/4 in |
Height | 2.216 in |
Dimensions | 2.776 in x 1.681 in x 2.216 in |
Details
Description
Set Screw Conduit Coupling, Steel, Trade Size 1 1/4 in, Overall Length 3 1/32 in, Finish Zinc Plated, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards cULus Listed, UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 2 3/16 in, Overall Width 1 21/32 in, Weight 0.31 lb, Color Gray, Compatible Conduit Trade Size 1 1/4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mounts, Screw Applied, PK10 (PP1S-S12-X)
- RACO Electrical Box Cover, Square, 2 Gangs, Square, Galvanized Zinc, KO Centered (753)
- ELESA Electronic position indicators, DD51-E-SST-IP65 F.1/2-C2 (DD51-E (inch sizes))
- LEVITON Grounding Connector 20A (620CA-000)
- RACO Nipple, 1-1/4 In Conduit, Zinc, 7/8 In L (1665)
- RACO Chase Closed Nipple, 1/2 In., 19/32 In. L (1662)
- RACO Compression Coupling, 1-57/64" L, Zinc (2824)
- RACO Rigid/EMT Conduit Coupling, 3-1/8 In. L (1510)
- RACO Reducing Washer, 3" to 1-1/4" Conduit Sz (1384)
- RACO Noninsulated Connector, Straight, Nylon (4726)
- RACO Set Screw Coupling, 1-7/8" L, 3/4" Conduit (2623)
- Raco Conduit Fittings