Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strap, Conduit; Pipe Use, 4 in, Malleable Iron, Electro-Plated

  • Mfr # 1316

  • Zoro # G3753403


product price: $55.75
/ea

Key Features

Nominal/Conduit Pipe
4 in
Material
Malleable Iron
Finish
Electro-Plated
For Use With
Conduit; Pipe
Height
427/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1316
Zoro #
G3753403
UPC #
050169013168
Country of Origin
India

Dimensions

Height
427/32 in
Length
8-7/32 in
Thread Size
3/4 in
Width
2 in
Overall Length
8 7/32 in
Compatible Nominal Conduit/Pipe Size
4 in
Compatible Conduit Trade Size
4 in
Overall Height
4 27/32 in
Overall Width
2 in
Dimensions
8.234 in x 2 in x 4.844 in
Each - Width
2.000 in

Details

Item
Strap
Nominal/Conduit Pipe
4 in
Material
Malleable Iron
Finish
Electro-Plated
For Use With
Conduit; Pipe
Sub-Category
Straps
Compatible Conduit Type
RMC
Description/Special Features
Wet or Dry Locations
Fitting Type
Straps/Clampbacks
Product Type
Commercial Fittings
Environmental Conditions
Wet Location
Features
Malleable iron construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Not UL Listed; Available in trade sizes of 1/2 in. through 4 in.

Description

Conduit & Pipe Clamp, Thread Size 3/4 in, Iron, Finish Electroplated, Overall Length 8 7/32 in, Overall Width 2 in, Overall Height 4 27/32 in, Compatible Conduit Trade Size 4 in, Compatible Conduit Type RMC, Compatible Nominal Conduit/Pipe Size 4 in, Wet or Dry Locations, For Use With Conduit, Mounting Type Screw On, Hole Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.