Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 14 cu in, Switch Box Type, 1 Gang, Steel, Rectangular Shape

  • Mfr # 564

  • Zoro # G3751367


product price: $3.39
/ea
Sold in multiples of 25 for $84.75

Key Features

Capacity
14 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Steel
Overall Width
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564
Zoro #
G3751367
UPC #
050169005644
Country of Origin
Mexico

Dimensions

Overall Width
2.6 in
Overall Depth
2-3/4 in
Conduit Size
1/2 in
Height
7 in

Details

Item
Electrical Box
Capacity
14 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Steel
Box Shape
Rectangular
Color
Gray
Knockouts
1/2 in
Features
3 in. x 2 in., 2-3/4 in. deep; Gangable switch boxes offer the option of constructing a box to hold two or more devices; Includes "TS" side-mount bracket with gauging tabs and recessed nailing spurs; L clamps provided for non-metallic sheathed cable (NMSC); Supplied with five 1/2 in. knockouts; 14 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Certified Listed
UL Listed
Fire Resistance
Yes
Standard
UL Listed
Wiring System
Nonmetallic Sheathed Cable

Description

Sw Box,Ts-Brkt Nm-Clamps,1/2 Ko,2-3/4 Dp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.