Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Floor Box Type, 0 Gang, Brass, Single Receptacle Cover Type

  • Mfr # 6298

  • Zoro # G5491118


product price: $51.49
/ea

Key Features

Box Type
Floor
Number of Gangs
0
For Box Shape
Round
Cover Type
Single Receptacle
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6298
Zoro #
G5491118
UPC #
050169062982
Country of Origin
China

Dimensions

Overall Length
4 in
Overall Width
4 in
Overall Height
5/16 in
Width
4 in
Height
5/16 in
Opening Size
4 3/16 in
Length
4 in

Details

Item
Box Cover
Box Type
Floor
Number of Gangs
0
For Box Shape
Round
Cover Type
Single Receptacle
Material
Brass
For Use With
PVC Floor Boxes
Shape
Round
Color
Brass
Standards
UL
For Number of Gangs
0
Compatible with Manufacturer Model Number
5511, 6244
Compatible Manufacturer Model Number
5511, 6244
Compatible Manufacturer Part Number
5511, 6244
Compatible with Manufacturer Model No.
5511, 6244
Compatible with Mfr. Model No.
5511, 6244
For Use with Mfr Model Number
5511, 6244
For Use With Mfr. Model Number
5511, 6244
Compatible Pump Manufacturer Part Number
5511, 6244
Compatible Mfr. Model Number
5511, 6244

Description

Tile Flange,4" W,For PVC Floor Boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.