Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MX3200
Zoro #
G5490768
UPC #
092326104760
Country of Origin
China
Dimensions
Depth
3 1/2 in
Height
6 1//8 in
Width
3 1/8 in
Inside Depth
3 1/2 in
Details
Item
While In Use Weatherproof Cover
Mounting Orientation
Vertical
Number of Gangs
1
Receptacle Type
GFCI
Body Material
Die-Cast Aluminum
Includes
Attached Gasket and Mounting Hardware
Color
Gray
Gasket Material
Polyethylene Foam
Features
Metallic, 8-In-1 Configuration
Standards
UL
Description
While In Use Weatherproof Cover, Body Material Die-Cast Aluminum, Mounting Orientation Vertical, Receptacle Type GFCI, Depth 3 1/2 in, Number of Gangs 1, Width 3 1/8 in, Height 6 1//8 in, Features Metallic, 8-In-1 Configuration, Inside Depth 3 1/2 in, Gasket Material Polyethylene Foam, Color Gray, Standards UL, Includes Attached Gasket and Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.