Kayak Storage Hoist - Overhead Pulley System for Canoes, Bikes - 125lb Capacity by Gray
- Mfr # 83-DT5002-GRY
- Zoro # G114005905
Key Features
Specifications
Product Information
- MFR #
- 83-DT5002-GRY
- Zoro #
- G114005905
- UPC #
- 196593994700
- Country of Origin
- China
Dimensions
- Length
- 14 in
- Width
- 12.8 in
- Depth
- 10 in
Details
- Material
- Rubber, Rope, Metal
- Color
- Gray
Description
Easily store your kayak, bike, canoe, or ladder overhead and out of the way with the Kayak Garage Storage by Rad Sportz. Smooth pulleys and latches make lifting heavy items a snap, while the exclusive rope locking mechanism on the garage hoist prevents unwanted release and can suspend up to 125-pounds. This bike pulley system for garage can be mounted on a 2X4 and screw the 2X4 to the joist or mount it right to the joist itself. Use this overhead garage storage system to free up floor space while safely storing your outdoor equipment between outings. IMPORTANT: Rad Sportz is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Rad Sportz and ONLY Kayak Accessories by Rad Sportz are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Rad Sportz is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
- •The kayak hoist pulley system easily lifts and stores any style watercraft, bicycle, or ladder up to 125lbs for convenient overhead storage in your garage or shed
- •The heavy-gauge pulley system for garage comes with premium rope for use on ceilings up to 12-feet-tall and can be mounted either parallel or perpendicular to your joists
- •The ladder hoist allows one person to raise the cargo with an automatic locking brake that pinches the rope with every pull, and a wall cleat is provided to tie off excess rope
- •This pulley hoist provides safe garage ceiling storage, and the hooks feature a rubber coating to protect your kayaks, canoes, and equipment from scratches
- •Materials: Rubber, Rope, and Metal
- •Dimensions: (L) 14 x (W) 12.75 x (H) 10-inches; Weight Capacity: 125lbs
- •Color: Gray
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.