Kayak Cart - 220lb Capacity Canoe Dolly with Airless Tires and Straps by Green
- Mfr # 83-7000
- Zoro # G514005925
Key Features
Specifications
Product Information
- MFR #
- 83-7000
- Zoro #
- G514005925
- UPC #
- 197315413455
- Country of Origin
- China
Dimensions
- Length
- 26 in
- Width
- 13 in
- Depth
- 16 in
Details
- Material
- Aluminum, PU Foam
- Color
- Black/Green
Description
Move kayaks, paddleboards, Jon boats, canoes, or a SUP with ease using the Kayak Trolly by Rad Sportz. This sturdy kayak trailer sports a tough aluminum frame, adjustable platforms that securely fit the angle of your hull, 4 sturdy straps, and reliable wheels capable of carrying a large non-motorized watercraft weighing up to 220lbs smoothly over most terrain. The kayak wheels cart features a kickstand for easier loading and airless tires that are puncture-proof, eliminating the potential hassle of emergency replacement. RAD Sportz is your go-to source for all the kayak must haves that help you Reach Any Destination.Important: RAD Sportz is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of RAD Sportz and only Kayak Fishing Accessories by RAD Sportz are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. RAD SPORTZ is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
- •This kayak dolly has a kickstand for easy loading and a capacity of up to 220lbs, so you can haul tandem kayaks, paddleboards, Jon boats, or canoes to and from the water with less lifting
- •This handy piece of kayaking equipment has tough PU foam beach wheels that are airless and puncture-proof to effortlessly tackle tough terrain
- •The kayak dolly cart is equipped with a convenient kickstand for extra stability during mounting, and 4 tie-down straps in 2 lengths to securely attach the platform to your vessel
- •The kayak trolley features two platforms at an adjustable angle that adapts to the shape of your watercraft’s hull for a secure grip
- •Materials: Aluminum and PU Foam
- •Dimensions: (L) 26 x (W) 13 x (H) 16-inches; Short Straps: (L) 40.16-inches; Long Straps: (L) 98.43-inches; Weight: 8.82lbs; Capacity: 220lbs
- •Color: Black and Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.