Shop RAD SPORTZ
See all product information
Create Account
Stair Stepper Home Gym Vertical Stair Climber Workout Machine Adjustable Handlebar Full-Body Cardio
- Mfr # 80-5232
- Zoro # G223302964
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Plastic
Length
17.25 in
Width
34.25 in
Height
48 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80-5232
- Zoro #
- G223302964
- UPC #
- 196593998364
- Country of Origin
- China
Dimensions
- Length
- 17.25 in
- Width
- 34.25 in
- Height
- 48 in
Details
- Material
- Steel, Plastic
- Color
- White
- Item
- Stair Stepper
- Includes
- Remote Control
Description
Get a great full body workout in the comfort of your own home with the Vertical Climber Exercise Machine by RAD Sportz. This aerobic stepper features an easy-to-read LCD display that tracks workout time, steps taken, and calories burned, an adjustable handlebar height, and a robust frame with quiet rollers for a smooth stride and a stable workout. This handy piece of at home gym equipment provides a full body workout that mimics the movement of rock climbing with a 45-degree incline that burns calories fast, while the 16.5-inch stride length provides a low-impact workout that can benefit users of all fitness levels. RAD Sportz is your source for stair steppers for exercise at home that makes it fun to hit your fitness goals.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.