Treadmill Desk Workstation - Universal Laptop Stand for Most Treadmills by Black

  • Mfr # 80-5210

  • Zoro # G414005940


product price:  $36.29
/ea

Key Features

Material
Pine Wood
Length
11 in
Width
36.25 in
Color
Black
Includes
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80-5210
Zoro #
G414005940
UPC #
197315060253
Country of Origin
China

Dimensions

Length
11 in
Width
36.25 in
Depth
0.63 in

Details

Material
Pine Wood
Color
Black
Includes
Battery

Description

The Laptop Stand for Treadmill by Rad Sportz makes it easy to multitask during your workout, providing a stable surface for your tablet, computer, or smartphone. The universal size fits most treadmills, accommodating treadmills 26.8 - 34 wide and securely attaching to your machine with hook and loop straps. Rubber pads on the bottom of the laptop tray mount help prevent it from slipping while also protecting your treadmill from scratches, and the built-in cupholder and tablet slot provide a convenient spot to stash your necessary treadmill accessories. IMPORTANT: RAD Sportz is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of RAD Sportz and ONLY Standing Desk for Treadmill by RAD Sportz is GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. RAD Sportz is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •This universal laptop table fits treadmills that are between 26.8 to 34-inches-wide, providing a stable surface to read, watch TV, or work from home while you exercise
  • •Attaching the treadmill laptop holder is easy; simply secure it with the hook and loop fastener straps
  • •The tablet slot props up your iPad, e-reader, or phone for easy viewing, while the built-in cupholder is the perfect place to keep a water bottle to stay hydrated while you work out
  • •This laptop desk is easy to store, folding in half to a compact 18.1-inches-long by 2.2-inches-high
  • •Materials: Pine Wood
  • •Dimensions: (L) 11 x (W) 36.25 x (H) 0.63-inches; Cupholder: (L) 3.1 x (H) 0.74-inches; Folded: (L) 18.11 x (W) 11 x (H) 2.2-inches; Tablet Slot: (L) 11.5 x (W) 0.75-inches; Weight: 6.17lbs; Weight Capacity: 30lbs; Fits Treadmills 26.8 - 34-inches Wide
  • •Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.