Abrasive Cut-Off Wheel, Type 27, 6 in Dia, 0.060 in Thick, 7/8 in Arbor Hole Size, 46 Grit

  • Mfr # 34331654

  • Zoro # G5133401


product price:  $49.35
/pk 25, $1.97/ea

Key Features

Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
0.060 in
Connector Size
7/8 in
Grit
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34331654
Zoro #
G5133401
UPC #
884255021412
Country of Origin
Thailand

Dimensions

Overall Diameter
6 in
Overall Thickness
0.060 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Grit
46
Series
A46Q-BF

Description

Cut-Off Wheel,T27,6 In. x 7/8 In.,46 Grit,PK25, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products