Zoro Homepage

Hi-Vis Self Extinguishing Vest with Two-Tone Trim, 2XL, Class 2 , Zipper Closure

  • Mfr # SV225-2ZGM-2X

  • Zoro # G3150528


product price: $14.29
/ea

Key Features

Size
2XL
Standards
ANSI/ISEA 107, ASTM D6413
Color
Hi-Vis Green
Material
100% Polyester Mesh
Fabric Weight
0.4875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV225-2ZGM-2X
Zoro #
G3150528
UPC #
0674326238777
Country of Origin
China

Dimensions

Size
2XL
Reflective Stripe Width
2 in
Length
13
Overall Width
10
Overall Height
0.5

Details

Item
Hi-Vis Self Extinguishing Vest with Two-Tone Trim
Standards
ANSI/ISEA 107, ASTM D6413
Color
Hi-Vis Green
Material
100% Polyester Mesh
Fabric Weight
0.4875
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper Closure
Features
Gender
Unisex
Fabric Construction
100% polyester mesh
Number of Pockets with Closure
1 Upper Left Front, 1 Lower Right Inside
Total Number of Pockets
2

Description

Vest,Mesh,Fire Retardant,2Xl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.