Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV25-2ZOM-2X
Zoro #
G9054683
UPC #
674326238708
Country of Origin
China
Dimensions
Fits Chest Size
3"
Details
Item
High Visibility Vest
Color
Orange/Red
ANSI Class
2
Back Stripe Pattern
U-Block
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Yellow/Green
Vest Stripe Color Family
Green/Yellow
Features
FR Treated
Standards
NFPA 701 2004, ANSI/ISEA 107-2012
ATPV Rating
Not Rated
Hazard Risk Category (HRC)
0
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 3 In., Gender Unisex, Stripe Color Yellow/Green, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow, Back Stripe Pattern U-Block, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features FR Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.