Shop All High Visibility Shirts & Sweatshirts
Radians
2XL Short Sleeve T-Shirt, Green
Mfr # ST11-NPGS-2X
Zoro # G9672241
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2X
- Material Birdseye Mesh
- Color Hi-Vis Green
- Features Max-Driâ„¢ Moisture Wicking Mesh Technology.; Birdseye Mesh allows for maximum breathability.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.
- Standards ANSI/ISEA 107
Product Information
- Brand Radians
- MFR # ST11-NPGS-2X
- Zoro # G9672241
- UPC # 674326242958
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2X |
Length | 12.5 |
Fits Chest Size | 23-41/64 in |
Vest Size | 2X |
Overall Width | 8.5 |
Width | 8.5 |
Overall Length | 12.5 |
Overall Height | 1.5 |
Height | 1.5 |
Maximum Chest Size | 23 41/64 in |
Details
Description
Short Sleeve T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 0.4187 lb, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Green, Sleeve Type Short, Size 2XL, Maximum Chest Size 23 41/64 in, Length 12 1/2 in, Features The Wicking Properties Improve Hot Weather Comfort Making it Feel Much Cooler, This Safety T Shirt is Made with an Arid Birdseye Mesh Allowing for Maximum Breathability, without Compromising Durability, Moisture-Wicking Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Ergonomics Safety Principles Poster (ESP1)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-WAH (03-550-WAH)
- CHEMTEQ Filter Change Indicator for Hydrogen Sulfide Gas (611)
- BULWARK Cmftch Mens Work Pant 9 Oz (PLW2NV 46 30)
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3POS-S)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-3X)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size L (ST11X-2PGS-L)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-L)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-XL)
- RADIANS Large Unisex Long Sleeve T-Shirt, 22 in. (ST21-NPGS-L)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-2X)
- Radians High Visibility Clothing