This item is Discontinued.

Radians 3XL Unisex Sweatshirt, 28-3/4 in. SJ01-3ZGS-3X

3XL Unisex Sweatshirt, 28-3/4 in. (Discontinued)

  • Mfr # SJ01-3ZGS-3X
  • Zoro # G8585586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SJ01-3ZGS-3X
Zoro #
G8585586
UPC #
674326251417
Country of Origin
China

Dimensions

Size
3XL
Length
28-3/4"
Fits Chest Size
28-3/4"

Details

Item
Sweatshirt
Color
Hi-Visibility Green
ANSI Class
3
Material
Polyester
Closure Type
Zipper
Gender
Unisex
Standards
ANSI/ISEA 107-2030
Fabric Weight
7.25 oz
Number of Outside Pockets
2

Description

Sweatshirt, Gender Unisex, ANSI Class 3, Material Polyester, Number of Outside Pockets 2, Color Hi-Visibility Green, Size 3XL, Fabric Weight 7.25 oz, Standards ANSI/ISEA 107-2030, Length 28-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.