Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV2OM4X
Zoro #
G9054306
UPC #
674326223582
Country of Origin
China
Dimensions
Size
4Xl
Fits Chest Size
34"
Details
Item
High Visibility Vest
Color
Orange/Red
ANSI Class
2
Material
100% Polyester Mesh
Back Stripe Pattern
U-Block
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
ATPV Rating
Not Rated
Features
2" Silver Reflective Tape; Horizontal Stripe.; Pockets: 1 Upper Left Front, 1 Lower Right Inside; Zipper Closure
Hazard Risk Category (HRC)
0
Standards
ANSI/ISEA 107-2010
Vest Stripe Color Family
Green/Yellow and Silver
Description
High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 34 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U-Block, Vest Length 25 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Standards ANSI/ISEA 107-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.