Shop RADIANS
See all product information
Create Account
Arctic RadwearCooling Wrap
- Mfr # RCS51
- Zoro # G3873127
product price:Â
$
3.75
/ea
Sold in multiples of 3 for
$11.25
Key Features
Overall Length
7
Overall Width
2.2
Features
Secure around neck by pulling through slot opening.; Reusable Packaging Design.; Safe and Reusable, Jobsite Proven.; Anti-Microbial treated to help prevent mold build-up and unwanted smells.; Heat stress safety management.; Lasts up to 5 hours, depending on humidity levels.; Dimensions: 26" x 8.25"
Cooling Method
Evaporative Cooling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RCS51
- Zoro #
- G3873127
- UPC #
- 674326281476
- Country of Origin
- China
Dimensions
- Overall Length
- 7
- Overall Width
- 2.2
Details
- Item
- Radians Arctic Radwear(R) Cooling Wrap
- Color
- Lime
- Features
- Secure around neck by pulling through slot opening.; Reusable Packaging Design.; Safe and Reusable, Jobsite Proven.; Anti-Microbial treated to help prevent mold build-up and unwanted smells.; Heat stress safety management.; Lasts up to 5 hours, depending on humidity levels.; Dimensions: 26" x 8.25"
- Cooling Method
- Evaporative Cooling
Description
Radians Arctic Radwear(R) Cooling Wrap
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.