Breakaway Neck Cord
- Mfr # NCB-BLACK
- Zoro # G3877266
product price:Â
$
1.59
/ea
Sold in multiples of 6 for
$9.54
Key Features
Color
Black
Length
6
Height
0.3
Dimensions
6 L x 0.3 H x 0.1 W
Features
NCB-BLACK is a breakaway neck cord with end clips.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NCB-BLACK
- Zoro #
- G3877266
- UPC #
- 674326249490
- Country of Origin
- Taiwan, Province of China
- Item
- Radians Breakaway Neck Cord
- Color
- Black
- Features
- NCB-BLACK is a breakaway neck cord with end clips.
Dimensions
- Length
- 6
- Height
- 0.3
- Dimensions
- 6 L x 0.3 H x 0.1 W
- Width
- 0.1
Description
Radians Breakaway Neck Cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.