
Two-Tone Safety Vest 4XL Class 2 X Back, , Zipper
Mfr # SV22X-2ZGM-4X
Zoro # G3864605
product price:Â $8.89
/eaKey Features
Size
4XL
Standards
ANSI/ISEA 107-2015 Type R Class 2, CAN/CSA Z96-15
Color
High Visibility Green
Material
100% Polyester Mesh
Back Stripe Pattern
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV22X-2ZGM-4X
Zoro #
G3864605
UPC #
674326280509
Country of Origin
China
Dimensions
Size
4XL
Length
13 in
Fits Chest Size
58"
Details
Item
Two-Tone Safety Vest
Standards
ANSI/ISEA 107-2015 Type R Class 2, CAN/CSA Z96-15
Color
High Visibility Green
Material
100% Polyester Mesh
Back Stripe Pattern
X
ANSI Type
Type R Class 2
Closure Type
Zipper
ANSI Class
2
Features
2 in Silver Reflective Tape; Horizontal Stripe And Front Vertical Stripes; Rear X-Back; Two-Tone Contrasting Trim Detail; Pockets
Number of Outside Pockets
1
Number of Inside Pockets
1
Gender
Unisex
ATPV Rating
Not Rated
Hazard Risk Category (HRC)
0
Number of Pockets with Closure
0
Fabric Construction
100% polyester mesh.
Reflective Stripe Color
Silver
Covered Pocket Locations
1 chest pocket. 1 lower front pocket.
Total Number of Pockets
2
Description
Cl 2 Mesh two-tone X-Back Grn 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.