
Class 2, Type R, 100% Wicking Polyester Mesh, HV Orange, 2X
Mfr # ST11W-2POS-2X
Zoro # G314645130
product price: $18.89
/eaKey Features
Material
100% Wicking Polyester Mesh
Color
HV Orange
ANSI Type
Type R
ANSI Class
Class 2
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST11W-2POS-2X
Zoro #
G314645130
UPC #
0674326358741
Country of Origin
China
Dimensions
Size
2X
Reflective Stripe Width
2 inches
Details
Material
100% Wicking Polyester Mesh
Color
HV Orange
ANSI Type
Type R
ANSI Class
Class 2
Gender
Women's
Type
T-Shirt
Back Stripe Pattern
Segmented
Standards
ANSI/ISEA 107
Description
Shirt, Max-Dri, CL2, HV Orange, 2X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.