Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Glove, Foam Nitrile, Palm, Black/Gray, S 1 PR

  • Mfr # RWG11S

  • Zoro # G808656901


product price: $3.89
/pr
Sold in multiples of 12 for $46.68

Key Features

Glove Size
S
Color
Black/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Glove Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG11S
Zoro #
G808656901
UPC #
674326265353
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
8 in

Details

Item
Coated Glove
Color
Black/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Standards
EN 388

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.