Custom Fit Reusable Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Blue
Mfr # CEP002-B
Zoro # G3259770
product price: $12.35
/eaKey Features
Noise Reduction Rating
26 dB
Reusability
Reusable
Cord Options
Uncorded
Earplug Shape
Custom Fit
Earplug Size
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CEP002-B
Zoro #
G3259770
UPC #
674326231778
Country of Origin
United States
Dimensions
Earplug Size
M
Details
Item
Molded Ear Plugs
Noise Reduction Rating
26 dB
Earplug Color
Blue
Reusability
Reusable
Cord Options
Uncorded
Earplug Shape
Custom Fit
Earplug Material
Silicone
Pairs Per Package
1
Series
Custom Fit
Metal Detectable
No
Includes
Earplug Kit, Bag
Standards
ANSI Z24.23
Noise Reduction Rating NRR
26 dB
Insertion Method
Push-In
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Bulk Box
Description
Ear Plugs, Noise Reduction Rating 26 dB, Earplug Shape Custom Fit, Insertion Method Push-In, Reusability Reusable, Cord Options Uncorded, Earplug Size M, Earplug Material Silicone, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Includes Earplug Kit, Bag, Series Custom Fit, Standards ANSI Z24.23, Pairs per Package 1, Earplug Color Blue, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.