Cut Level A3 , Polyurethane , L 1 PR
Mfr # RWG562L
Zoro # G414573678
product price: $5.65
/prSold in multiples of 12 for $67.80
Key Features
Glove Size
L
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWG562L
Zoro #
G414573678
UPC #
0674326309903
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
9.843 in
Thickness
13 ga
Details
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Cuff Style
Elastic Slip On
Glove Materials
HPPE Shell w/ Fiberglass, Polyurethane Palm
Description
Glove, Axis, Cut A3, Gray, L, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.