Shop CAT FOOTWEAR

Men's Hiker Shoe, Steel Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 9 1/2 M

  • Mfr # P91274
  • Zoro # G102589905

product price: 
$
124.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P91274
Zoro #
G102589905
UPC #
194917329481
Country of Origin
Viet Nam
Item
Hiker Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Style Number
P91274
Liner Material
Mesh, Nylon
Insulated
No
Non-Marking Sole
No
Wide Toe Cap
No
Heel Style
Defined Heel
Removable Insole
Yes
Insole Color
Black
Conductive
No
Chemical Resisting Sole
Yes
Closure Type
Lace Up
Lugs
Rubber
Features
Durable and Lightweight, Overbuilt Style and Protection
Upper Color
Black
Resists
Slips
Static Dissipative
No
Footwear Construction Type
Strobel
Insulation Type
None
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.84, (Wet Stainless Steel) 0.60, (Wet) 0.73
Upper Boot Material
Leather/Mesh
Non Metallic Upper
No
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413 18
Toe Shape
Round
Chain Saw Cut Resistant
No
Outsole Color
Black
Slip-Resistance Rating (SATRA Test Values)
Forepart (Dry): 0.71, Forepart (Wet Stainless Steel): 0.62, Forepart (Wet): 0.66, Heel (Dry): 0.84, Heel (Wet Stainless Steel): 0.60, Heel (Wet): 0.73
Manufacturers Suggested Sole Slip Rating
Better
Oil Resisting Sole
No
Metatarsal Guard Style
None
Heat Resistant
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.71, (Wet):0.66, (WetStainlessSteel):0.62
Upper Material Description
Leather/Mesh
Waterproof Type
None
Footwear Sole Pattern
Lug
Last Number or Name
274
Slip Resistant
Yes
Puncture Resistant Insole
No
Ninety Degree Heel
No
Footwear Shank Type
Nylon
Laces Color
Black/Gray
Max. Heat Rating
Not Rated
Midsole Technology
Molded EVA
Shank Material
Nylon
Predominant Footwear Color
Black
Toe Style
Round Toe
Insole Material
Memory Foam
Completely Non Metallic
No
Insole System
Removable
Midsole Material
EVA
Non-Marking Upper
No
Safety Criteria
Electrical Hazard (EH)
Footwear Shank
Yes
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Forefoot - Dry
0.71
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Wet
0.73
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Slip-Resistance Value - SATRA Heel - Dry
0.84
Style Family
Hiker Shoe
Insole Technology
Removable
Construction
Cemented, Stitched
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - Mark II - Dry
0.85
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.4
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather, Mesh
Oil-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Foam
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Black

Dimensions

Footwear Width
M
Size
9 1/2
Height
3 1/2 in
Heel Height
2 1/2 in
Boot Height
3 1/2 in
Width
M
Overall Height
3 1/2 in
Size (PRINT)
9 1/2

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products