Radians

Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR


product price: $6.99
/pr
Sold in multiples of 12 for $83.88

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Size XL
  • ANSI/ISEA Cut Level A4
  • Glove Coating Material Foam Nitrile
  • Color Gray
  • ANSI/ISEA Abrasion Level Not Rated
See all product information

Product Information

Dimensions

Glove Size XL
Glove Length 9.5
Width 4.5
Height 1

Details

Item Cut Resistant Coated Gloves
ANSI/ISEA Cut Level A4
Glove Coating Material Foam Nitrile
Color Gray
ANSI/ISEA Abrasion Level Not Rated
Standards EN388: 4 X 4 4 D, ANSI Cut Level A4, ANSI Abrasion Level 4, ANSI Puncture Level 5
Cuff Style Knit Wrist
Coating Material Foam Nitrile
Weight 0.1812
Palm Construction Foam Nitrile
Insulated No
Silicone-Free No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.