
Cut Resistant Coated Gloves, Cut Level A3 , Polyurethane , XL
Mfr # RWG562XL
Zoro # G3873775
product price: $5.49
/eaSold in multiples of 12 for $65.88
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWG562XL
Zoro #
G3873775
UPC #
674326309910
Country of Origin
China
Dimensions
Glove Size
XL
Glove Length
10.236
Thickness
13 ga
Width
3.937
Height
0.157
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Slip On
Glove Materials
HPPE Shell w/ Fiberglass, Polyurethane Palm
Weight
0.15
Insulated
No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.