Zoro Homepage

DeWALT DPG64HC Interrupter Earmuff, NRR 23dB, Yellow/Black

  • Mfr # DPG64HC

  • Zoro # G705261284


product price: $25.49
/ea
Sold in multiples of 2 for $50.98

Key Features

Color
Yellow/Black
Protection Type
Passive
Cushion Material
Foam
Noise Reduction Rating
23 dB
Ear Muff Style
Headband
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG64HC
Zoro #
G705261284
UPC #
674326284149
Country of Origin
Taiwan, Province of China

Details

Color
Yellow/Black
Protection Type
Passive
Cushion Material
Foam
Noise Reduction Rating
23 dB
Ear Muff Style
Headband

Description

Radiansdpg64hc dewalt interrupter earmuff, poly bag, nrr 23db, yellow/black the dewalt interrupter earmuff is an extremely lightweight durable earmuff with padded headband and ear cups. features soft, foam filled ear cups. lightweight, durable construction. adjustable, padded headband. nrr 23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.