Zoro Homepage

Disposable foam Ear Plugs, Wing Shape Shape, 32 dB, Green / Yellow

  • Mfr # FP34-B500

  • Zoro # G3882394


product price: $56.65
/ea

Key Features

Noise Reduction Rating
32 dB
Earplug Color
Green / Yellow
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Wing Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP34-B500
Zoro #
G3882394
UPC #
674326326580
Country of Origin
United States

Dimensions

Height
4.2
Width
7.8
Length
8.6

Details

Item
Ear Plugs
Noise Reduction Rating
32 dB
Earplug Color
Green / Yellow
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Wing Shape
Earplug Material
foam
Pairs Per Package
500
Weight
1.3188
Features
Bulk 500 pair of uncorded Deterrent foam earplugs; Comfortable Wing Shape; Dual Color – Yellow and Green; Offers a comfortable fit for virtually any ear canal; Extremely Soft Foam Plug; Provides a comfortable, low-pressure fit; Made in USA; Meets ANSI S3.19 standards; NRR 32 dB

Description

Radians Deterrent(R) 32 Disposable Earpl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.