Zoro Homepage

Disposable Foam Pod Shape, 25 dB, Orange

  • Mfr # RB2120

  • Zoro # G905261138


product price: $9.65
/ea
Sold in multiples of 5 for $48.25

Key Features

Noise Reduction Rating
25 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Banded
Earplug Shape
Pod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB2120
Zoro #
G905261138
UPC #
674326285320
Country of Origin
United States

Details

Noise Reduction Rating
25 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Banded
Earplug Shape
Pod
Earplug Material
Foam

Description

Radians rb2120 radband 2 banded earplugs, 25db, orange pods, yellow band radians radband 2 is lightweight and comfortable, and is designed for protection against intermittent noise. The curved band conveniently hangs around neck and keeps ear pods from touching dirty surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.