
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JP3265ID
Zoro #
G3876006
UPC #
674326249483
Country of Origin
United States
Dimensions
Height
0.5
Width
0.5
Length
0.5
Details
Item
Ear Plugs
Cord Options
Corded
Pairs Per Package
1
Metal Detectable
Yes
Material
JelliĀ®
Features
A metal component is added in the plug for easy detection.; Super soft, FDA approved material.; Washable, reusable and non-toxic hearing protection.; Cords are metal tipped for added security.; One size fits all.; This product is made in the USA.; Flip-top case can be custom imprinted.; NRR 28 dB
Weight
0.03
Ear Muff Style
Corded
Description
Radians Metal Detectable Earplugs,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.