Zoro Homepage

Ear Plugs Refillable Disp w/Deflector Plugs-500Pr

  • Mfr # FPD-500L90

  • Zoro # G300761523


product price: $75.55
/ea
Free Shipping & Returns

Key Features

Color
Green
Overall Height
15.5 in
Overall Width
8 in
Pairs Per Package
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPD-500L90
Zoro #
G300761523
UPC #
674326356488
Country of Origin
United States

Dimensions

Overall Height
15.5 in
Overall Width
8 in

Details

Color
Green
Pairs Per Package
500

Description

Radians innovative disposable earplug dispensers provide quick and easy access to earplugs, increasing worker compliance and decreasing waste by dispensing one plug at a time. Conveniently mount the dispenser on a wall or rack, or place on a countertop. The base is easily separated to make refilling quick and easy. The FPD-500L90 earplug dispensers come with 500 pairs of Deflector FP90 disposable earplugs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.