Zoro Homepage

Eyewash Eyewash Tank Stand

  • Mfr # REWSTAND

  • Zoro # G200767304


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Height
4
Width
21
Features
Easily installed by simply hanging eyewash station on hook; Simple assembly using only six bolts with wing nuts; Durable construction for years of use; Designed to accommodate waste water container beneath tank; Rubber feet keep stand securely in place
Overall Width
21
Overall Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REWSTAND
Zoro #
G200767304
UPC #
674326346328
Country of Origin
Taiwan, Province of China

Dimensions

Height
4
Width
21
Overall Width
21
Overall Height
4
Length
38

Details

Item
Eyewash Tank Stand
Features
Easily installed by simply hanging eyewash station on hook; Simple assembly using only six bolts with wing nuts; Durable construction for years of use; Designed to accommodate waste water container beneath tank; Rubber feet keep stand securely in place

Description

Durable metal construction and engineered bracing supports our 16-gallon tank full of water at the ANSI-required height for proper use, eliminating the need for tricky measurements to wall mount. Assembles easily in 5 minutes with included bolts and wing nuts. No tools necessary. An open front below the hung tank allows for easy use of a wastewater disposal container. The powder coated frame ensures a long life in harsh environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.