Zoro Homepage

Eyewear Cases

  • Mfr # EX5002

  • Zoro # G3876268


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Color
Black
Height
0.1
Dimensions
7 L x 0.1 H x 4 W
Width
4
Length
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX5002
Zoro #
G3876268
UPC #
674326211275
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.1
Dimensions
7 L x 0.1 H x 4 W
Width
4
Length
7

Details

Item
Eyewear Cases
Color
Black
Features
EX5001 - 3 pocket safety glass pouch, black with Radians logo.; EX5002 - Black microfiber drawstring bag, can be used to wipe glasses.; EX5003 - Neoprene sleeve with belt clip.; CASE-HARD - Black, hard case with Radians Logo.

Description

Eyewear Cases

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.