Shop RADIANS
See all product information
FRCA-002 VolCoreCotton FR Coverall
Mfr # FRCA-002K-L
Zoro # G3879567
product price:Â $55.99
/eaKey Features
Color
Khaki
Material
100% Cotton
Fabric Weight
7 oz
Length
16
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FRCA-002K-L
Zoro #
G3879567
UPC #
674326315058
Country of Origin
China
Dimensions
Size
L
Length
16
Width
11
Height
1.75
Details
Item
Radians FRCA-002 VolCore(TM) Cotton FR C
Color
Khaki
Material
100% Cotton
Fabric Weight
7 oz
Closure Type
Zipper
ATPV Rating
8.5 Cal/cm²
Arc Flash PPE Category
CAT 2
Features
Standards
ASTM F1506
Weight
2.5
Description
Radians FRCA-002 VolCore(TM) Cotton FR C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.