
Galaxy, Safety Glasses, Anti-Fog, Clear Lens, Red/White/Blue Frame, Half-Frame, 1 PR
Mfr # GX0511ID
Zoro # G608657160
product price:Â $1.99
/pr
Sold in multiples of 12 for $23.88
Key Features
Frame Type
Half-Frame
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Foam Lined
No
Adjustable Arm Length
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GX0511ID
Zoro #
G608657160
UPC #
674326213316
Country of Origin
Taiwan, Province of China
Dimensions
Adjustable Arm Length
Adjustable
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Red/White/Blue
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Galaxy
Standards
ANSI Z87.1+
Gender
Unisex
UV Protection
99.9% UV Protection
Includes Anti-Fog Lens Coating
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.