Zoro Homepage

Gloves - Coated, PR

  • Mfr # RWG122L

  • Zoro # G808656741


product price: $11.89
/pr
Sold in multiples of 12 for $142.68

Key Features

Color
Lime/Black
Glove Length
10-3/4 in
Cuff
Neoprene Cuff with Pull Tab
Glove Materials
Polyester, Nylon, Spandex, Cotton
Palm Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG122L
Zoro #
G808656741
UPC #
674326339405
Country of Origin
Pakistan

Dimensions

Glove Size
L
Glove Length
10-3/4 in

Details

Item
Performance Glove
Color
Lime/Black
Cuff
Neoprene Cuff with Pull Tab
Glove Materials
Polyester, Nylon, Spandex, Cotton
Palm Material
Cotton
Standards
ANSI/ISEA 138

Description

The Radians RWG122 Cotton Corded Palm/Spandex back with TPR provides superior impact protection, dexterity and absorbs oil to maintain a strong grip in wet conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.