GLYF, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Gray Frame, Full-Frame

  • Mfr # GLF1-11D

  • Zoro # G015665932


product price:  $7.29
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Gray
Frame Material
Rubber
Foam Lined
No
Adjustable Arm Length
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLF1-11D
Zoro #
G015665932
UPC #
674326384481
Country of Origin
Pakistan

Dimensions

Adjustable Arm Length
Adjustable

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch
Frame Material
Rubber
Foam Lined
No
Frame Style
Wraparound
Series
GLYF
Standards
Z87.1
Gender
Unisex
UV Protection
99.9% UV Protection
Adjustable Pieces
Temple
Arm Material
Rubber
Brow Lining Material
Rubber

Description

Safety Glasses, Series GLYF(TM), Lens Color Clear, Lens Coating Anti-Fog, Frame Material Rubber, Standards Z87.1

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.