GLYF, Safety Glasses, Anti-Scratch, Smoke Lens, Gray Frame, Full-Frame
Mfr # GLF1-20D
Zoro # G915665957
product price: $7.35
/eaKey Features
Frame Type
Full-Frame
Frame Color
Gray
Frame Material
Rubber
Foam Lined
No
Adjustable Arm Length
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLF1-20D
Zoro #
G915665957
UPC #
674326382050
Country of Origin
Pakistan
Dimensions
Adjustable Arm Length
Adjustable
Details
Item
Safety Glasses
Lens Color
Smoke
Frame Type
Full-Frame
Frame Color
Gray
Lens Coating
Anti-Scratch
Frame Material
Rubber
Foam Lined
No
Frame Style
Wraparound
Series
GLYF
Standards
Z87.1
UV Protection
99.9% UV Protection
Gender
Unisex
Brow Lining Material
Rubber
Adjustable Pieces
Temple
Arm Material
Rubber
Description
Safety Glasses, Series GLYF(TM), Lens Color Smoke, Frame Material Rubber, Standards Z87.1
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.