Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Radians Hard Hat, HDPE, Type 1, Class E, High-Visibility Green GHP4-GREEN-HV

Hard Hat, HDPE, Type 1, Class E, High-Visibility Green (Discontinued)

  • Mfr # GHP4-GREEN-HV
  • Zoro # G3871858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHP4-GREEN-HV
Zoro #
G3871858
UPC #
674326250687
Country of Origin
United States

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Color
High-Visibility Green
Hard Hat ANSI Type
1
Hard Hat ANSI Class
G, E
ANSI Classification
Type 1, Class E

Description

Radians Granite(TM) Cap Style 4 Point Pi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.