
Hi-Vis 3-in-1 Bomber Jacket, Ripstop Polyester, Class Type R Class 3 Hi-Vis Green / Black, 2XL
Mfr # SJ320B-3ZGS-2X
Zoro # G800761030
product price: $65.49
/eaKey Features
Material
Ripstop Polyester
Color
Hi-Vis Green / Black
Number of Pockets
9
Number of Inside Pockets
2
ANSI Class
Type R Class 3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SJ320B-3ZGS-2X
Zoro #
G800761030
UPC #
674326350820
Country of Origin
China
Dimensions
Size
2XL
Length
17
Details
Item
Hi-Vis 3-in-1 Bomber Jacket
Material
Ripstop Polyester
Color
Hi-Vis Green / Black
Number of Pockets
9
Number of Inside Pockets
2
ANSI Class
Type R Class 3
Lining Material
Fleece
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107
Features
Includes
Removable fleece inner jacket, concealed removable hood
Gender
Unisex
Fabric Weight
4.54
Water-Resistant
Yes
Description
This premium durable ripstop bomber jacket features a zip-out removable fleece giving you the flexibility to control your level of warmth based on weather conditions or activity level. The 3-in-1 design can be worn as a complete ensemble in extreme cold, or the bomber and the fleece jacket can be worn alone. The bomber has a concealed removable hood and elastic waistband and cuffs. It has nine pockets, including a hidden center front pocket that can hold a tablet! It has a clear chest badge pocket and dual mic tabs. The outer shell is ANSI/ISEA Type R Class 3 compliant. The black color-blocking extends the useful life hiding dirt and grime.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.