
Blacksmith 6in AT - Men's - AT EH WP SR - Black - 12 - 6E
Mfr # A8816-12-6E
Zoro # G722925763
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Liner Material
Textile
Removable Insole
Yes
Style Number
A8816
Metatarsal Guard (Yes, No)
No
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8816-12-6E
Zoro #
G722925763
UPC #
810151188638
Country of Origin
China
Dimensions
Footwear Width
6E
Size
12
Width
6E
Details
Liner Material
Textile
Removable Insole
Yes
Style Number
A8816
Metatarsal Guard (Yes, No)
No
Waterproof
Yes
Item
Boot
Series
Blacksmith
Midsole Material
EVA
Gender
Men
Closure Type
Lace Up
Outsole Material
Rubber
Toe Type
Aluminum
Standards
AT, EH, WP, SR
Color
Black
Upper Material
Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.