Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-3X

  • Mfr # SV55B-2ZGD-3X

  • Zoro # G200761456


product price:  $52.35
/ea

Key Features

Color
Hi-Vis Green
ANSI Class
Type R Class 2
Material
Front - 300D Woven Polyester / Back - Polyester Mesh
Closure Type
Heavy Duty #5 Zipper Closure
Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV55B-2ZGD-3X
Zoro #
G200761456
UPC #
674326322995
Country of Origin
China

Dimensions

Size
3X
Length
13.8

Details

Color
Hi-Vis Green
ANSI Class
Type R Class 2
Material
Front - 300D Woven Polyester / Back - Polyester Mesh
Closure Type
Heavy Duty #5 Zipper Closure
Stripe Color
Silver
Fabric Weight
1.7
Standards
ANSI/ISEA 107
Features
Heavy Duty #5 Zipper Closure; 3M® 8712 Silver 2� Glass Bead Reflective Tape; 1� Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs on Shoulders; Pockets: Front Flap Covered Radio Pocket, Flap Covered Split Pencil Pocket, Lower Front Cargo Pockets with Flagging Tape Grommets, 2 Water Bottle/Paint Can Pockets, 2 Large Two Layer Inside Open Pockets; Materials: Front – 300D Woven Polyester / Back – Polyester Mesh; Meets ANSI/ISEA 107 Standards.
Number of Pockets with Closure
2

Description

Radians SV55 Type R Class 2 Heavy Duty Two Tone Engineer Safety Vest is intended for professional field engineers and construction superintendents. Rugged Oxford material in front provides resistance to tough working conditions while supporting extra weight in cargo pockets. Reflective material is utilized for reinforcement edge binding further enhancing nighttime visibility, while color blocking keeps you looking clean on the job. Includes numerous multi-function pockets, configured specifically for upside down paint, water bottles and tablets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.