Zoro Homepage

Hi-Vis Cut Resistant Coated Gloves, Cut Level A3 , Polyurethane , M 1 PR

  • Mfr # RWGD100M

  • Zoro # G3854166


product price: $13.75
/pr
Sold in multiples of 12 for $165.00

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Yellow
Cuff Style
Slip On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWGD100M
Zoro #
G3854166
UPC #
674326301860
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
13.5
Thickness
15 ga
Width
5
Height
1.5

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Yellow
Cuff Style
Slip On
Weight
0.1156
Standards
EN388:2003 4 5 4 3, ANSI Cut Level A3
Insulated
No

Description

Hi-Viz Yellow HPPE,Blk PU Touch,1,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products