Hi-Vis Cut Resistant Coated Gloves, Cut Level A3 , Polyurethane , XS 1 PR

  • Mfr # RWGD100XS

  • Zoro # G3854175


product price:  $13.75
/pr
Sold in multiples of 12 for $165.00

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Yellow
Cuff Style
Slip On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RWGD100XS
Zoro #
G3854175
UPC #
674326301846
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
8.27
Thickness
15 ga
Height
0.3
Width
3.43

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Yellow
Cuff Style
Slip On
Standards
EN388:2003 4 5 4 3, ANSI Cut Level A3
Weight
0.0875
Insulated
No

Description

Hi-Viz Yellow HPPE,Blk PU Touch,1,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.