Women's 6-Inch Work Boot, 6 1/2 W, Steel Toe, 6 in H, Brown, A8125

  • Mfr # A8125

  • Zoro # G605258452


product price:  $90.69
/pr

Key Features

Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8125
Zoro #
G605258452
UPC #
617420222259
Country of Origin
China

Dimensions

Size
6 1/2
Width
W
Height
6 in
Footwear Width
W
Boot Height
6 in
Heel Height
1/2 in
Size (PRINT)
6 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Insole Color
Black
For Outdoor Traction
Yes
Toe Shape
Round
Footwear Style
6 in Work Boot
Chain Saw Cut Resistant
No
Removable Insole
Yes
Upper Color
Brown
Footwear Shank Type
Nylon
Footwear Closure Type
Front Lace
Metatarsal Guard Style
None
Outsole Color
Black
Insulation Type
None
Insole System
Removable
Laces Color
Black
Manufacturers Suggested Sole Slip Rating
Better
Footwear Construction
Direct Attach
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Midsole Technology
Direct Attach
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Wide Toe Cap
No
Insole Material
Memory Foam
Max. Heat Rating
300 Degrees F
Insulated
No
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Toe Style
Round Toe
Standards
ASTM F2413-18
Last Number or Name
8125
Chemical Resisting Sole
Yes
Static Dissipative
No
Non Metallic Upper
No
Non-Marking Upper
No
Closure Type
Lace Up
Heat Resistant
Yes
Ninety Degree Heel
Yes
Footwear Sole Pattern
Exclusive Design
CSA Footwear Standard
No
Predominant Footwear Color
Brown
Midsole Material
Polyurethane
Completely Non Metallic
No
Waterproof Type
Waterproof Membrane
Shank Material
Nylon
Upper Boot Material
All Leather
Upper Material Description
Leather
Lugs
Metal
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Resists
Oils, Slips
Conductive
No
Liner Material
Nylon
Slip Resistant
Yes
Heel Style
Defined Heel
Footwear Shank
Yes
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Polyurethane
Maximum Heat Rating
300 Degrees F
Upper Material (PRINT)
Leather
Heel Definition
Defined Heel
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Toe Cap Material
Steel
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.42
Closure
Lace Up
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.8
Midsole Technology (PRINT)
Direct Attach
Style Family
6-Inch Work Boot
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - Mark II - Dry
1
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.