
Hi-Vis Cut Resistant Impact Coated Gloves, Cut Level A5 , Foam Nitrile , Sandy Foam , L
Mfr # RWG603RL
Zoro # G3880267
product price:Â $16.39
/ea
Sold in multiples of 12 for $196.68
Key Features
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RWG603RL
Zoro #
G3880267
UPC #
674326323237
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
10.236
Thickness
15 ga
Height
0.315
Width
4.331
Details
Item
Hi-Vis Cut Resistant Impact Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy Foam
Cuff Style
Seamless
Glove Materials
HPPE Shell w/Fiberglass and Sandy Foam Nitrile palm
ANSI/ISEA Impact Level
2
Weight
0.4
Description
Radians RWG603R Cut Protection Level ,PR, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.