Hi-Vis Economy Vest w/Two-Tone Trim 2XL Class 2 , Zipper Closure 2 Pockets

  • Mfr # SV22-2ZGM-2X

  • Zoro # G3866276


product price:  $9.69
/ea

Key Features

Standards
ANSI/ISEA 107
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV22-2ZGM-2X
Zoro #
G3866276
UPC #
674326237688
Country of Origin
China

Dimensions

Size
2X
Reflective Stripe Width
2 in
Length
13
Overall Width
9.5
Overall Height
1.5

Details

Item
Hi-Vis Economy Vest w/Two-Tone Trim
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper Closure
Total Number of Pockets
2
Fabric Weight
0.4688
Gender
Unisex
Number of Outside Pockets
1
Number of Inside Pockets
1
Features
Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 Upper Left Front, 1 Lower Right Inside.; Material: 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
Reflective Stripe Color
Silver
Fabric Construction
100% polyester mesh
Covered Pocket Locations
Upper Left Front, Lower Right Inside
Reflective Stripe Main Color
Green
Number of Pockets with Closure
2

Description

Radians SV22-2 Economy Type R Class 2 Sa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.