
Hi-Vis Economy Vest w/Two-Tone Trim 3XL Class 3 , Zipper Closure
Mfr # SV22-3ZGM-3X
Zoro # G3866626
product price:Â $13.19
/eaKey Features
Standards
ANSI/ISEA 107
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper Closure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SV22-3ZGM-3X
Zoro #
G3866626
UPC #
674326237831
Country of Origin
China
Dimensions
Size
3XL
Reflective Stripe Width
2 in
Length
12.3
Overall Height
2
Overall Width
9.3
Details
Item
Hi-Vis Economy Vest w/Two-Tone Trim
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper Closure
ANSI Class
3
Features
Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 Upper Left Front,1 Lower Right Inside.; Material: 100% polyester mesh; Meets ANSI/ISEA 107 Standards.
Fabric Weight
0.7437
Gender
Unisex
Number of Pockets with Closure
1 Upper Left Front, 1 Lower Right Inside
Reflective Stripe Color
Silver
Fabric Construction
100% polyester mesh
Total Number of Pockets
2
Description
Radians SV22-3 Economy Type R Class 3 Sa
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.