
Hi-Vis Impact Coated Gloves, Nitrile, Palm, Black/Yellow, S
Mfr # RWG21TS
Zoro # G3874755
product price: $11.75
/ea
Sold in multiples of 12 for $141.00
Key Features
Color
Black/Yellow
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Size
S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWG21TS
Zoro #
G3874755
UPC #
674326309774
Country of Origin
China
Dimensions
Glove Size
S
Size
S
Details
Item
Hi-Vis Impact Coated Gloves
Color
Black/Yellow
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Description
Radians RWG21 High Visibility Work Gl,PR, Package Quantity 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.