
Hi-Vis Rain Coat, RipStop Polyester, Class 3 Type R, Hi-Vis Green, L
Mfr # RW11-3ZGR-L
Zoro # G3880224
product price: $59.59
/eaKey Features
Material
RipStop Polyester
Size
L
Color
Hi-Vis Green
Number of Pockets
2
ANSI Class
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RW11-3ZGR-L
Zoro #
G3880224
UPC #
674326323046
Country of Origin
China
Dimensions
Size
L
Length
22.83
Overall Width
14.96
Overall Height
0.47
Details
Item
Hi-Vis Rain Coat
Material
RipStop Polyester
Color
Hi-Vis Green
Number of Pockets
2
ANSI Class
3
ANSI Type
Type R
Standards
ANSI/ISEA 107
Features
Fabric Weight
1.1
Gender
Unisex
Water-Resistant
Yes
Description
Radians Waterproof Lightweight Packable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.