Zoro Homepage

Hi-Vis Reversible Bomber Jacket, Ripstop Polyester, Class Type R Class 3 Hi-Vis Green / Black, S

  • Mfr # SJ610B-3ZGS-S

  • Zoro # G700760249


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Ripstop Polyester
Size
S
Color
Hi-Vis Green / Black
ANSI Class
Type R Class 3
Lining Material
Black Quilted Taffeta, 160gsm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ610B-3ZGS-S
Zoro #
G700760249
UPC #
674326350806
Country of Origin
China

Dimensions

Size
S
Length
17

Details

Item
Hi-Vis Reversible Bomber Jacket
Material
Ripstop Polyester
Color
Hi-Vis Green / Black
ANSI Class
Type R Class 3
Lining Material
Black Quilted Taffeta, 160gsm
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107
Features
Color Blocked Bottom; Dual Mic Tabs; 1 Horizontal Stripe; 2� Silver Reflective Tape With Contrast; Zipper Closure; Outer Material - 300D PU Coated Oxford Polyester with Taped Seams; Parka has Stowable Hood; Parka has Rib Knit Cuffs; Parka has 6 pockets - Radio, Vertical Zip Phone, 2 Flap Covered Welt, 2 Inner Open; Parka has Black Quilted Taffeta Lining, 160gsm; Bomber is Reversible with Removable Sleeves; Bomber is Class 3 with Sleeves, Class 2 without; Bomber has Elastic Sleeve Cuffs; Bomber has Rib Knit Bomber Style Collar; Bomber has 7 Pockets - Vertical Zip Phone, 2 Flat Covered Patch, 2 Side Entry, 2 Open Patch; Bomber Black Side is Black Peached Polyester Coated TPU 120gsm
Gender
Unisex
Fabric Weight
4.54
Water-Resistant
Yes

Description

The SJ610B is a feature-packed garment designed for functionality and convenience in multiple seasons! Wind and water-resistant, this coat is made up of an outer parka and a reversible bomber with zip-off sleeves. The parka and bomber are Type R Class 3 compliant and the vest is Type R Class 2 compliant. Wear all pieces together as a complete system in extreme conditions or wear separately as a parka, bomber jacket, or vest depending on the weather conditions or your activity level. Both the bomber and the vest are also reversible going from hi-vis to stylish black for everyday use. The parka has a detachable hood, a quilted lining for easy on and off, zipper closure, and storm flap. Worn alone, it serves as a rain jacket too. It has multiple pockets including radio pockets, vertical zip pockets, chest pockets, and lower jacket pockets. Plus, there are mic tabs on both the parka and bomber. The black color-blocking extends the useful life hiding dirt and grime, and the silver reflective tape on contrast trim keeps workers visible.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.